Shop ILC
Create Account
Replacement Camera Battery, 7.2V DC, 1120mAh
Mfr # CANON EOS REBEL T2I BATTERY
Zoro # G022904321
product price:Â
$
80.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CANON EOS REBEL T2I BATTERY
- Zoro #
- G022904321
- UPC #
- -
- Country of Origin
- China
Description
This Li-ion replacement battery is engineered as a direct substitute for Canon EOS Rebel T2i DSLR digital cameras, providing reliable power for professional and commercial photography operations. The battery features a nominal voltage of 7.4V and 1120mAh capacity, delivering consistent energy output throughout extended shooting sessions. With fully decoded chip technology, this replacement battery functions identically to original equipment, automatically displaying remaining runtime on compatible cameras without requiring a specialized charger. The Li-ion chemistry ensures minimal self-discharge and extended shelf life compared to older battery technologies, making it ideal for photographers who need dependable backup power supplies. This battery is compatible with multiple Canon EOS models including the Rebel T2i, T3i, T4i, and T5i, as well as the EOS 550D, 600D, 650D, and 700D, providing versatility across professional imaging workflows. The compact design maintains the original form factor, allowing seamless integration with standard camera battery compartments and existing charging infrastructure. Suitable for studio photography, event coverage, documentary work, and any application requiring sustained DSLR operation, this replacement battery offers cost-effective performance maintenance for professional imaging equipment. The reliable Li-ion construction delivers stable voltage delivery and consistent power output, ensuring optimal camera functionality during critical shooting assignments. Whether replacing worn batteries or maintaining spare power supplies for backup, this battery provides industrial-grade dependability for commercial photography operations.