Shop ILC
Create Account
Replacement Drone Battery, 15.4 V nominal, 5000mAh
Mfr # DJI MAVIC 3 PRO BATTERY
Zoro # G622904462
product price:Â
$
294.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DJI MAVIC 3 PRO BATTERY
- Zoro #
- G622904462
- UPC #
- -
- Country of Origin
- China
Description
This is a genuine replacement Intelligent Flight Battery designed for the DJI Mavic 3 Pro and compatible with select DJI systems. The battery features a 4S Lithium-ion configuration with 5000 mAh capacity and 77 Wh energy rating, delivering reliable power for extended aerial operations. With a nominal voltage of 15.4 V and maximum charging voltage of 17.6 V, this battery provides consistent performance across a range of commercial and industrial applications including aerial surveying, mapping, inspection, and photography missions. The battery is engineered to deliver up to 43 minutes of maximum flight time under optimal conditions (constant 32.4 kph in windless, sea-level environments, photo mode until full depletion). Maximum flight distance capability reaches up to 28 km at 50.4 kph under similar controlled conditions. Actual flight times and distances vary based on environmental factors, usage patterns, weather conditions, and firmware versions. The battery weighs 335.5 grams, making it suitable for portable aerial platforms. Charging is straightforward and efficient, with operating temperature specifications between 5 Degrees and 40 Degrees C (41 Degrees to 104 Degrees F). Using the DJI 65W Portable Charger, full recharge takes approximately 96 minutes, while the DJI 100W USB-C Power Adapter reduces charging time to roughly 70 minutes. This replacement battery is ideal for professionals requiring backup power sources for continuous operations, commercial drone services, industrial inspections, and field survey work where extended flight capability is essential.