This item is Discontinued.

This item is Discontinued.
Replacement Ducati Hypermotard 796 1000 CC Year 2011 Brake Light replacement light bulb lamp, 10PK (Discontinued)
Mfr #
HYPERMOTARD 796 1000 CC YEAR 2011 BRAKE LIGHT DUC
Zoro #
G910143504
Country of Origin China
Category Vehicle Bulbs & Lenses
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HYPERMOTARD 796 1000 CC YEAR 2011 BRAKE LIGHT DUC
- Zoro #
- G910143504
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- BAY15D DC UNEVEN BAYONETS 15MM DIA.
- Bulb Shape
- S8
- Watts
- 26.88 W
- Voltage
- 12.8 V
Description
Replacement for Ducati Hypermotard 796 1000 CC Year 2011 Brake Light replacement light bulb lamp 10 Pack