This item is Discontinued.

This item is Discontinued.
Replacement Ducati Hypermotard 796 1000 CC Year 2012 Tail Light replacement light bulb lamp, 10PK (Discontinued)
Mfr #
HYPERMOTARD 796 1000 CC YEAR 2012 TAIL LIGHT DUCA
Zoro #
G410143295
Country of Origin China
Category Vehicle Bulbs & Lenses
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HYPERMOTARD 796 1000 CC YEAR 2012 TAIL LIGHT DUCA
- Zoro #
- G410143295
- UPC #
- -
- Country of Origin
- China
- Bulb Base Type
- BAY15D DC UNEVEN BAYONETS 15MM DIA.
- Bulb Shape
- S8
- Voltage
- 12.8 V
- Watts
- 26.88 W
Description
Replacement for Ducati Hypermotard 796 1000 CC Year 2012 Tail Light replacement light bulb lamp 10 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.