This item is Discontinued.

This item is Discontinued.
Replacement Ducati Hyperstrada 821 800 CC Year 2015 Tail Light replacement light bulb lamp, 10PK (Discontinued)
Mfr #
HYPERSTRADA 821 800 CC YEAR 2015 TAIL LIGHT DUCAT
Zoro #
G710144381
Country of Origin China
Category Vehicle Bulbs & Lenses
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HYPERSTRADA 821 800 CC YEAR 2015 TAIL LIGHT DUCAT
- Zoro #
- G710144381
- UPC #
- -
- Country of Origin
- China
- Bulb Base Type
- BAY15D DC UNEVEN BAYONETS 15MM DIA.
- Bulb Shape
- S8
- Voltage
- 12.8 V
- Watts
- 26.88 W
Description
Replacement for Ducati Hyperstrada 821 800 CC Year 2015 Tail Light replacement light bulb lamp 10 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.