Shop ILC
Create Account
Replacement Fluorescent Lamp, 9W, 110V / 24V DC, G23, G23
Mfr # MAMMOTH BIOSHIELD 18W
Zoro # G622879395
product price:Â
$
102.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MAMMOTH BIOSHIELD 18W
- Zoro #
- G622879395
- UPC #
- -
- Country of Origin
- China
Description
The Mammoth BioShield 18W UV replacement bulb is a high-performance ultraviolet light designed for HVAC air purification systems and indoor air quality applications. This industrial-grade UV bulb delivers reliable germicidal and microbial control within air handling units and ductwork environments. The bulb features a G23 two-pin plastic center base, making it compatible with standard BioShield 18W fixtures and similar HVAC UV light installations. With a T4 tube shape and rated lifespan of 8000 hours, this replacement bulb provides extended operational reliability for continuous commercial and residential HVAC applications. The compact 6.50-inch MOL (Mounted Overall Length) allows for straightforward installation in existing BioShield systems without requiring extensive modifications. Designed for use in 60-volt fixtures, this 9-watt bulb operates efficiently while delivering consistent UV-C output for effective air sterilization. Ideal for facilities requiring enhanced indoor air quality control, including commercial HVAC systems, residential air handlers, and specialized applications where microbial reduction is essential. The bulb's durable construction ensures stable performance across varying operational conditions typical of active HVAC environments. This replacement component simplifies system maintenance and reduces downtime by enabling quick bulb changes without complete system replacement. Perfect for facility managers, HVAC contractors, and commercial property owners seeking reliable UV disinfection technology for their climate control systems.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.