This item is Discontinued.

This item is Discontinued.
Replacement for AC Delco L1034 replacement light bulb lamp, 10PK (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L1034 AC DELCO
- Zoro #
- G910147571
- UPC #
- -
- Country of Origin
- China
- Bulb Base Type
- BAY15D DC UNEVEN BAYONETS 15MM DIA.
- Bulb Shape
- S8
- Watts
- 23 W
- Voltage
- 12.8 V
Description
Replacement for AC Delco L1034 replacement light bulb lamp 10 Pack