This item is Discontinued.

This item is Discontinued.
Replacement for American DJ Dynasty RAY replacement light bulb lamp (Discontinued)
Mfr #
DYNASTY RAY AMERICAN DJ
Zoro #
G503202991
Country of Origin China
Category Halogen Light Bulbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DYNASTY RAY AMERICAN DJ
- Zoro #
- G503202991
- UPC #
- -
- Country of Origin
- China
- Voltage
- 15
- Watts
- 150
- Bulb Base Type
- GZ6.35 2-PIN
- Bulb Shape
- MR16
- Bulb Color Temp.
- 3350
Description
Replacement for American DJ Dynasty RAY replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.