This item is Discontinued.

This item is Discontinued.
Replacement for Arctic CAT Z 570 Tail Light Model Year 2007 replacement light bulb lamp, 10PK (Discontinued)
Mfr #
Z 570 TAIL LIGHT MODEL YEAR 2007 ARCTIC CAT
Zoro #
G710144442
Country of Origin China
Category Vehicle Bulbs & Lenses
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z 570 TAIL LIGHT MODEL YEAR 2007 ARCTIC CAT
- Zoro #
- G710144442
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- BAY15D DC UNEVEN BAYONETS 15MM DIA.
- Bulb Shape
- S8
- Voltage
- 12.8 V
- Watts
- 26.88 W
Description
Replacement for Arctic CAT Z 570 Tail Light Model Year 2007 replacement light bulb lamp 10 Pack