This item is Discontinued.

This item is Discontinued.
Replacement for Arctic CAT Z1 SNO PRO High Beam Light Model Year 2010 replacement light bulb lamp (Discontinued)
Mfr #
Z1 SNO PRO HIGH BEAM LIGHT MODEL YEAR 2010 ARCTIC
Zoro #
G202967085
Country of Origin China
Category Vehicle Bulbs & Lenses
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z1 SNO PRO HIGH BEAM LIGHT MODEL YEAR 2010 ARCTIC
- Zoro #
- G202967085
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- PGJ19-2
- Bulb Shape
- T4
- Wattage Equivalency
- 55
- Voltage
- 12
- Watts
- 55
Description
Replacement for Arctic CAT Z1 SNO PRO High Beam Light Model Year 2010 replacement light bulb lamp
Restrictions
This item has been restricted from sale in the following states:
CA