This item is Discontinued.

This item is Discontinued.
Replacement for Bailey Electric P0190080ddk replacement light bulb lamp, 2PK (Discontinued)
Mfr #
P0190080DDK BAILEY ELECTRIC
Zoro #
G910165070
Country of Origin China
Category Halogen Light Bulbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P0190080DDK BAILEY ELECTRIC
- Zoro #
- G910165070
- UPC #
- -
- Country of Origin
- China
- Watts
- 80 W
- Bulb Shape
- MR16
- Bulb Color Temp.
- 3300 K
- Bulb Base Type
- GX5.3 / GU5.3 2-PIN
- Voltage
- 19 V
Description
Replacement for Bailey Electric P0190080ddk replacement light bulb lamp 2 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.