This item is Discontinued.

This item is Discontinued.
Replacement for Bailey Electric Xwb28124171 replacement light bulb lamp, 10PK (Discontinued)
Mfr #
XWB28124171 BAILEY ELECTRIC
Zoro #
G010132835
Country of Origin China
Category HID Light Bulbs & Lamps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XWB28124171 BAILEY ELECTRIC
- Zoro #
- G010132835
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 12 V
- Bulb Base Type
- WEDGE T3.25-T5 9.4MM
- Bulb Shape
- T3.25
- Watts
- 5
- Color Temperature
- 2800 K
Description
Replacement for Bailey Electric Xwb28124171 replacement light bulb lamp 10 Pack