This item is Discontinued.

This item is Discontinued.
Replacement for Bauer T 60 replacement light bulb lamp (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T 60 BAUER
- Zoro #
- G303202788
- UPC #
- -
- Country of Origin
- China
- Voltage
- 15
- Watts
- 150
- Bulb Base Type
- GZ6.35 2-PIN
- Bulb Shape
- MR16
- Bulb Color Temp.
- 3350
Description
Replacement for Bauer T 60 replacement light bulb lamp