This item is Discontinued.

Ilc Replacement for Bulbworks Bw.cpr replacement light bulb lamp BW.CPR BULBWORKS

This item is Discontinued.

Ilc

Replacement for Bulbworks Bw.cpr replacement light bulb lamp (Discontinued)

Mfr # BW.CPR BULBWORKS
Zoro # G803213017
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BW.CPR BULBWORKS
Zoro #
G803213017
UPC #
-
Country of Origin
China

Details

Voltage
6
Watts
1.08
Bulb Base Type
P28S MEDIUM PREFOCUS
Bulb Shape
T10
Bulb Color Temp.
3075

Description

Replacement for Bulbworks Bw.cpr replacement light bulb lamp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.