This item is Discontinued.

This item is Discontinued.
Replacement for Bulbworks Bw.dys/dyv/bhc replacement light bulb lamp (Discontinued)
Mfr #
BW.DYS/DYV/BHC BULBWORKS
Zoro #
G803212591
Country of Origin China
Category Halogen Light Bulbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BW.DYS/DYV/BHC BULBWORKS
- Zoro #
- G803212591
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120
- Watts
- 600
- Bulb Base Type
- GY9.5 / GZ9.5 2-PIN PREFOCUS
- Bulb Shape
- G7
- Bulb Color Temp.
- 3200
Description
Replacement for Bulbworks Bw.dys/dyv/bhc replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.