This item is Discontinued.

This item is Discontinued.
Replacement for Candlepower O115612v32cp replacement light bulb lamp, 10PK (Discontinued)
Mfr #
O115612V32CP CANDLEPOWER
Zoro #
G510145038
Country of Origin China
Category Marine & Boat Lighting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- O115612V32CP CANDLEPOWER
- Zoro #
- G510145038
- UPC #
- -
- Country of Origin
- China
- Base
- BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
- Wattage
- 26.88 W
- Voltage
- 12.8 V
Description
Replacement for Candlepower O115612v32cp replacement light bulb lamp 10 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.