This item is Discontinued.

Ilc Replacement for Carl Zeiss S-3 replacement light bulb lamp S-3 CARL ZEISS

This item is Discontinued.

Ilc

Replacement for Carl Zeiss S-3 replacement light bulb lamp (Discontinued)

Mfr # S-3 CARL ZEISS
Zoro # G203211385
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S-3 CARL ZEISS
Zoro #
G203211385
UPC #
-
Country of Origin
China
Voltage
12
Watts
100
Bulb Base Type
GZ6.35 2-PIN
Bulb Shape
MR16
Bulb Color Temp.
3400

Description

Replacement for Carl Zeiss S-3 replacement light bulb lamp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.