This item is Discontinued.

This item is Discontinued.
Replacement for CEC Industries H1-55w 12V replacement light bulb lamp (Discontinued)
Mfr #
H1-55W 12V CEC INDUSTRIES
Zoro #
G202924101
Country of Origin China
Category Halogen Light Bulbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H1-55W 12V CEC INDUSTRIES
- Zoro #
- G202924101
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 12
- Watts
- 55
- Bulb Base Type
- P14.5S
- Bulb Shape
- T3.5
Description
Replacement for CEC Industries H1-55w 12V replacement light bulb lamp