
Replacement for Chevrolet / Chevy Malibu L4 2.4l 590cca Year2009 replacement light bulb lamp
Mfr # MALIBU L4 2.4L 590CCA YEAR2009 CHEVROLET / CHEVY
Zoro # G002965946
product price:Â $35.89
/eaKey Features
Bulb Base Type
PGJ19-2
Bulb Shape
T4
Wattage Equivalency
55
Voltage
12
Watts
55
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
MALIBU L4 2.4L 590CCA YEAR2009 CHEVROLET / CHEVY
Zoro #
G002965946
UPC #
-
Country of Origin
China
Details
Bulb Base Type
PGJ19-2
Bulb Shape
T4
Wattage Equivalency
55
Voltage
12
Watts
55
Description
Replacement for Chevrolet / Chevy Malibu L4 2.4l 590cca Year2009 replacement light bulb lamp
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.