This item is Discontinued.

This item is Discontinued.
Replacement for Commscope S-4-uw-h-43-i6 (Discontinued)
Mfr #
S-4-UW-H-43-I6 COMMSCOPE
Zoro #
G202952906
Country of Origin China
Category Cell Phone Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-4-UW-H-43-I6 COMMSCOPE
- Zoro #
- G202952906
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 45 mm | 1.772 in
- Length
- 254 mm | 10 in
- Width
- 66 mm | 2.598 in
Details
- Color
- White
- Application
- Indoor/Outdoor
- Peak Power maximum
- 3 kW
- Interface
- 4.3-10 Female
- Coupling Nut Proof Torque
- 7 N-m | 61.955 in lb
- Device Type
- Splitter
- Power Rating Splitting
- 300 W
- Relative Humidity
- Up to 100%
- Operating Temperature
- -35 °C to +85 °C (-31 °F to +185 °F)
- Reflected Power maximum
- 300 W
- Operating Frequency Band
- 555 - 6000 MHz
- Inner Contact Plating
- Silver
- Outer Contact Plating
- Trimetal
- Average Power maximum
- 300 W
Description
Replacement for Commscope S-4-uw-h-43-i6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.