This item is Discontinued.

This item is Discontinued.
Replacement for CTX Ezpr0500/550 replacement light bulb lamp (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EZPR0500/550 CTX
- Zoro #
- G803205548
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 36
- Watts
- 400
- Bulb Base Type
- GX6.35 GU6.35 2-PIN
- Bulb Shape
- T6
- Bulb Color Temp.
- 3200
Description
Replacement for CTX Ezpr0500/550 replacement light bulb lamp