This item is Discontinued.

This item is Discontinued.
Replacement for Ducati Hyperstrada 821 800 CC Year 2014 Dual Beam replacement light bulb lamp (Discontinued)
Mfr #
HYPERSTRADA 821 800 CC YEAR 2014 DUAL BEAM DUCATI
Zoro #
G302862884
Country of Origin China
Category Vehicle Bulbs & Lenses
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HYPERSTRADA 821 800 CC YEAR 2014 DUAL BEAM DUCATI
- Zoro #
- G302862884
- UPC #
- -
- Country of Origin
- China
- Bulb Base Type
- P45T
- Bulb Shape
- T4
- Wattage Equivalency
- 60
- Voltage
- 12
- Watts
- 60
Description
Replacement for Ducati Hyperstrada 821 800 CC Year 2014 Dual Beam replacement light bulb lamp