This item is Discontinued.

This item is Discontinued.
Replacement for Dumont / MSI Synchromatic 110 replacement light bulb lamp, 10PK (Discontinued)
Mfr #
SYNCHROMATIC 110 DUMONT / MSI
Zoro #
G510121858
Country of Origin China
Category Halogen Light Bulbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SYNCHROMATIC 110 DUMONT / MSI
- Zoro #
- G510121858
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Color Temp.
- 3150 K
- Voltage
- 12 V
- Bulb Base Type
- GX5.3 / GU5.3 2-PIN
- Bulb Shape
- MR16
- Watts
- 45 W
Description
Replacement for Dumont / MSI Synchromatic 110 replacement light bulb lamp 10 Pack