This item is Discontinued.

This item is Discontinued.
Replacement for ECE P21/5w replacement light bulb lamp, 10PK (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P21/5W ECE
- Zoro #
- G510129045
- UPC #
- -
- Country of Origin
- China
- Bulb Base Type
- BAY15D DC UNEVEN BAYONETS 15MM DIA.
- Bulb Shape
- S8
- Voltage
- 12.8 V
- Watts
- 26.88 W
Description
Replacement for ECE P21/5w replacement light bulb lamp 10 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.