This item is Discontinued.

This item is Discontinued.
Replacement for Eiko A-4527-bp replacement light bulb lamp, 10PK (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A-4527-BP EIKO
- Zoro #
- G610117768
- UPC #
- -
- Country of Origin
- China
- Bulb Base Type
- BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
- Bulb Shape
- S8
- Voltage
- 12.8 V
- Watts
- 23.04 W
Description
Replacement for Eiko A-4527-bp replacement light bulb lamp 10 Pack