
Replacement for European I12v4wba9sg35200ha72 replacement light bulb lamp, 10PK
Mfr # I12V4WBA9SG35200HA72 EUROPEAN
Zoro # G010150068
product price:Â $78.95
/pk 10, $7.90/ea
Free Shipping & Returns
Key Features
Bulb Base Type
BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
Bulb Shape
G3.5
Voltage
12 V
Watts
4 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
I12V4WBA9SG35200HA72 EUROPEAN
Zoro #
G010150068
UPC #
-
Country of Origin
China
Details
Bulb Base Type
BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
Bulb Shape
G3.5
Voltage
12 V
Watts
4 W
Description
Replacement for European I12v4wba9sg35200ha72 replacement light bulb lamp 10 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.