This item is Discontinued.

This item is Discontinued.
Replacement for Feder Geoenkram O-566 replacement light bulb lamp (Discontinued)
Mfr #
O-566 FEDER GEOENKRAM
Zoro #
G502788045
Country of Origin China
Category Vehicle Bulbs & Lenses
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- O-566 FEDER GEOENKRAM
- Zoro #
- G502788045
- UPC #
- -
- Country of Origin
- China
- Bulb Base Type
- BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
- Bulb Shape
- T2.75
- Wattage Equivalency
- 5
- Voltage
- 12
- Watts
- 5
Description
Replacement for Feder Geoenkram O-566 replacement light bulb lamp