
Replacement for Federal Signal 8107194ac6 00 replacement light bulb lamp, 2PK
Mfr # 8107194AC6 00 FEDERAL SIGNAL
Zoro # G210172709
product price:Â $25.29
/pk 2, $12.65/eaKey Features
Bulb Shape
T7
Voltage
120 V
Watts
15 W
Bulb Base Type
BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
8107194AC6 00 FEDERAL SIGNAL
Zoro #
G210172709
UPC #
-
Country of Origin
China
Details
Bulb Shape
T7
Voltage
120 V
Watts
15 W
Bulb Base Type
BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Description
Replacement for Federal Signal 8107194ac6 00 replacement light bulb lamp 2 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.