
Replacement for Federal Signal Z8107141a replacement light bulb lamp, 2PK
Mfr # Z8107141A FEDERAL SIGNAL
Zoro # G610152004
product price:Â $36.49
/pk 2, $18.25/eaKey Features
Voltage
12.8 V
Bulb Base Type
BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
Bulb Shape
T4
Watts
50 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
Z8107141A FEDERAL SIGNAL
Zoro #
G610152004
UPC #
-
Country of Origin
China
Details
Voltage
12.8 V
Bulb Base Type
BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
Bulb Shape
T4
Watts
50 W
Description
Replacement for Federal Signal Z8107141a replacement light bulb lamp 2 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.