
Replacement for Federal Signal Z8107231a-01 replacement light bulb lamp
Mfr # Z8107231A-01 FEDERAL SIGNAL
Zoro # G703207505
product price:Â $30.39
/eaKey Features
Voltage
12
Watts
50
Bulb Base Type
GX5.3 / GU5.3 2-PIN
Bulb Shape
MR16
Bulb Color Temp.
3050
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
Z8107231A-01 FEDERAL SIGNAL
Zoro #
G703207505
UPC #
-
Country of Origin
China
Details
Voltage
12
Watts
50
Bulb Base Type
GX5.3 / GU5.3 2-PIN
Bulb Shape
MR16
Bulb Color Temp.
3050
Description
Replacement for Federal Signal Z8107231a-01 replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.