This item is Discontinued.

This item is Discontinued.
Replacement for Focus I12v32cpba15ss25mma2561 replacement light bulb lamp, 10PK (Discontinued)
Mfr #
I12V32CPBA15SS25MMA2561 FOCUS
Zoro #
G910151196
Country of Origin China
Category Vehicle Bulbs & Lenses
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I12V32CPBA15SS25MMA2561 FOCUS
- Zoro #
- G910151196
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
- Bulb Shape
- S8
- Voltage
- 12.8 V
- Watts
- 23.04 W
Description
Replacement for Focus I12v32cpba15ss25mma2561 replacement light bulb lamp 10 Pack