Replacement for Green Energy Fth/fg 12v-35w/w/fg replacement light bulb lamp, 2PK

  • Mfr # FTH/FG 12V-35W/W/FG GREEN ENERGY

  • Zoro # G310151550


product price:  $35.55
/pk 2, $17.78/ea

Key Features

Bulb Base Type
GZ4 GU4 2-PIN
Watts
35 W
Voltage
12 V
Bulb Shape
MR11
Bulb Color Temp.
2925 K
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FTH/FG 12V-35W/W/FG GREEN ENERGY
Zoro #
G310151550
UPC #
-
Country of Origin
China

Details

Bulb Base Type
GZ4 GU4 2-PIN
Watts
35 W
Voltage
12 V
Bulb Shape
MR11
Bulb Color Temp.
2925 K

Description

Replacement for Green Energy Fth/fg 12v-35w/w/fg replacement light bulb lamp 2 Pack

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.