This item is Discontinued.

Ilc Replacement for Gyrus Acmi Wappler replacement light bulb lamp WAPPLER GYRUS ACMI

This item is Discontinued.

Ilc

Replacement for Gyrus Acmi Wappler replacement light bulb lamp (Discontinued)

Mfr # WAPPLER GYRUS ACMI
Zoro # G103200113
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WAPPLER GYRUS ACMI
Zoro #
G103200113
UPC #
-
Country of Origin
China
Voltage
21
Watts
150
Bulb Base Type
GX5.3 / GU5.3 2-PIN
Bulb Color Temp.
3400

Description

Replacement for Gyrus Acmi Wappler replacement light bulb lamp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.