This item is Discontinued.

This item is Discontinued.
Replacement for Halco G165cl4ant/827/led2 replacement light bulb lamp, 2PK (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G165CL4ANT/827/LED2 HALCO
- Zoro #
- G510183757
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120 V
- Watts
- 4.5
- Bulb Base Type
- E12 CANDELABRA SCREW BASE 12MM DIAMETER
- Bulb Shape
- G16.5
- Color Temperature
- 2,700 K
Description
Replacement for Halco G165cl4ant/827/led2 replacement light bulb lamp 2 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.