This item is Discontinued.

This item is Discontinued.
Replacement for Halco G25amb6ant/820/cf/led2 replacement light bulb lamp (Discontinued)
Mfr #
G25AMB6ANT/820/CF/LED2 HALCO
Zoro #
G102885090
Country of Origin China
Category LED Light Bulbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G25AMB6ANT/820/CF/LED2 HALCO
- Zoro #
- G102885090
- UPC #
- -
- Country of Origin
- China
- Voltage
- 120
- Watts
- 6.5
- Bulb Base Type
- E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape
- G25
- Color Temperature
- 2000
- Wattage Equivalency
- 6.5
Description
Replacement for Halco G25amb6ant/820/cf/led2 replacement light bulb lamp