This item is Discontinued.

Ilc Replacement for Halco G25fr5ant/827/led2 replacement light bulb lamp G25FR5ANT/827/LED2 HALCO

This item is Discontinued.

Ilc

Replacement for Halco G25fr5ant/827/led2 replacement light bulb lamp (Discontinued)

Mfr # G25FR5ANT/827/LED2 HALCO
Zoro # G302885081
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G25FR5ANT/827/LED2 HALCO
Zoro #
G302885081
UPC #
-
Country of Origin
China
Voltage
120
Watts
5.5
Bulb Shape
E26
Color Temperature
2700
Wattage Equivalency
5.5

Description

Replacement for Halco G25fr5ant/827/led2 replacement light bulb lamp

Ratings & reviews