This item is Discontinued.

Ilc Replacement for Halco R20fl6/850/led replacement light bulb lamp R20FL6/850/LED HALCO

This item is Discontinued.

Ilc

Replacement for Halco R20fl6/850/led replacement light bulb lamp (Discontinued)

Mfr # R20FL6/850/LED HALCO
Zoro # G402885905
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R20FL6/850/LED HALCO
Zoro #
G402885905
UPC #
-
Country of Origin
China

Details

Voltage
120
Watts
6.5
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Bulb Shape
R20
Color Temperature
5000
Wattage Equivalency
6.5

Description

Replacement for Halco R20fl6/850/led replacement light bulb lamp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.