This item is Discontinued.

Ilc Replacement for Halco T14cl4ant/827/led2 replacement light bulb lamp T14CL4ANT/827/LED2 HALCO

This item is Discontinued.

Ilc

Replacement for Halco T14cl4ant/827/led2 replacement light bulb lamp (Discontinued)

Mfr # T14CL4ANT/827/LED2 HALCO
Zoro # G202885952
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T14CL4ANT/827/LED2 HALCO
Zoro #
G202885952
UPC #
-
Country of Origin
China

Details

Voltage
120
Watts
4.5
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Bulb Shape
T14
Color Temperature
2700
Wattage Equivalency
4.5

Description

Replacement for Halco T14cl4ant/827/led2 replacement light bulb lamp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.