This item is Discontinued.

This item is Discontinued.
Replacement for Isuzu Axiom V6 3.5l 600cca Backup Year2003 replacement light bulb lamp, 10PK (Discontinued)
Mfr #
AXIOM V6 3.5L 600CCA BACKUP YEAR2003 ISUZU
Zoro #
G410145718
Country of Origin China
Category Vehicle Bulbs & Lenses
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AXIOM V6 3.5L 600CCA BACKUP YEAR2003 ISUZU
- Zoro #
- G410145718
- UPC #
- -
- Country of Origin
- China
- Bulb Base Type
- WEDGE T3.25-T5 9.4MM
- Bulb Shape
- T5
- Voltage
- 12.8 V
- Watts
- 17.92 W
Description
Replacement for Isuzu Axiom V6 3.5l 600cca Backup Year2003 replacement light bulb lamp 10 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.