This item is Discontinued.

This item is Discontinued.
Replacement for Isuzu I-280 Year 2007 Headlights Low/dual replacement light bulb lamp (Discontinued)
Mfr #
I-280 YEAR 2007 HEADLIGHTS LOW/DUAL ISUZU
Zoro #
G602808445
Country of Origin China
Category Vehicle Bulbs & Lenses
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I-280 YEAR 2007 HEADLIGHTS LOW/DUAL ISUZU
- Zoro #
- G602808445
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- P22D RIGHT ANGLE BASE
- Bulb Shape
- T4
- Wattage Equivalency
- 55
- Voltage
- 12.8
- Watts
- 55
Description
Replacement for Isuzu I-280 Year 2007 Headlights Low/dual replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.