This item is Discontinued.

This item is Discontinued.
Replacement for Isuzu I-370 L5 3.7l 640cca Headlight Year2007 replacement light bulb lamp (Discontinued)
Mfr #
I-370 L5 3.7L 640CCA HEADLIGHT YEAR2007 ISUZU
Zoro #
G802843505
Country of Origin China
Category Vehicle Bulbs & Lenses
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I-370 L5 3.7L 640CCA HEADLIGHT YEAR2007 ISUZU
- Zoro #
- G802843505
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- P22D RIGHT ANGLE BASE
- Bulb Shape
- T4
- Wattage Equivalency
- 55
- Voltage
- 12.8
- Watts
- 55
Description
Replacement for Isuzu I-370 L5 3.7l 640cca Headlight Year2007 replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.