This item is Discontinued.

This item is Discontinued.
Replacement for Ivoclar Vivadent F/single Function Lite replacement light bulb lamp (Discontinued)
Mfr #
F/SINGLE FUNCTION LITE IVOCLAR VIVADENT
Zoro #
G803217350
Country of Origin China
Category Halogen Light Bulbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F/SINGLE FUNCTION LITE IVOCLAR VIVADENT
- Zoro #
- G803217350
- UPC #
- -
- Country of Origin
- China
- Voltage
- 21
- Watts
- 150
- Bulb Base Type
- GX5.3 / GU5.3 2-PIN
- Bulb Shape
- MR16
- Bulb Color Temp.
- 3400
Description
Replacement for Ivoclar Vivadent F/single Function Lite replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.