This item is Discontinued.

This item is Discontinued.
Replacement for Kawasaki Zx1000 Ninja 1000 750 CC Year 2014 Dual Beam replacement light bulb lamp (Discontinued)
Mfr #
ZX1000 NINJA 1000 750 CC YEAR 2014 DUAL BEAM KAWA
Zoro #
G402842021
Country of Origin China
Category Vehicle Bulbs & Lenses
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZX1000 NINJA 1000 750 CC YEAR 2014 DUAL BEAM KAWA
- Zoro #
- G402842021
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- P45T
- Bulb Shape
- T4
- Wattage Equivalency
- 60
- Voltage
- 12
- Watts
- 60
Description
Replacement for Kawasaki Zx1000 Ninja 1000 750 CC Year 2014 Dual Beam replacement light bulb lamp