This item is Discontinued.

This item is Discontinued.
Replacement for Kawasaki Zx600 Ninja Zx-6r 300 CC Year 2011 LOW Beam replacement light bulb lamp (Discontinued)
Mfr #
ZX600 NINJA ZX-6R 300 CC YEAR 2011 LOW BEAM KAWAS
Zoro #
G502966542
Country of Origin China
Category Vehicle Bulbs & Lenses
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZX600 NINJA ZX-6R 300 CC YEAR 2011 LOW BEAM KAWAS
- Zoro #
- G502966542
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- PX26D DOUBLE CONTACT W/26MM COLAR
- Bulb Shape
- T5
- Wattage Equivalency
- 55
- Voltage
- 12
- Watts
- 55
Description
Replacement for Kawasaki Zx600 Ninja Zx-6r 300 CC Year 2011 LOW Beam replacement light bulb lamp
Restrictions
This item has been restricted from sale in the following states:
CA