This item is Discontinued.

This item is Discontinued.
Replacement For Kenmore Filter Light Bulb Lamp 2 Pack, 2PK (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Queen Majestic
- Zoro #
- G305255287
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120
- Watts
- 15
- Bulb Base Type
- BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Bulb Shape
- T7
Description
Replacement for Kenmore Filter Queen Majestic replacement Light Bulb lamp 2 Pack