
Replacement for KTM 350 Exc-f 690 CC Year 2015 Parking Light replacement light bulb lamp, 10PK
Mfr # 350 EXC-F 690 CC YEAR 2015 PARKING LIGHT KTM
Zoro # G910148806
product price:Â $90.19
/pk 10, $9.02/eaKey Features
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Bulb Shape
T3.25
Voltage
12 V
Watts
4.8 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
350 EXC-F 690 CC YEAR 2015 PARKING LIGHT KTM
Zoro #
G910148806
UPC #
-
Country of Origin
China
Details
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Bulb Shape
T3.25
Voltage
12 V
Watts
4.8 W
Description
Replacement for KTM 350 Exc-f 690 CC Year 2015 Parking Light replacement light bulb lamp 10 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.