This item is Discontinued.

This item is Discontinued.
Replacement for Light Bulb / Lamp DYV Long Life replacement light bulb lamp, 2PK (Discontinued)
Mfr #
DYV LONG LIFE LIGHT BULB / LAMP
Zoro #
G910156528
Country of Origin China
Category Halogen Light Bulbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DYV LONG LIFE LIGHT BULB / LAMP
- Zoro #
- G910156528
- UPC #
- -
- Country of Origin
- China
- Bulb Shape
- G7
- Bulb Color Temp.
- 3200 K
- Voltage
- 125 V
- Bulb Base Type
- GY9.5 / GZ9.5 2-PIN PREFOCUS
- Watts
- 600 W
Description
Replacement for Light Bulb / Lamp DYV Long Life replacement light bulb lamp 2 Pack