
Replacement for Lycian 1238 Super Clubspot 360 Watt replacement light bulb lamp
Mfr # 1238 SUPER CLUBSPOT 360 WATT LYCIAN
Zoro # G003210076
product price:Â $38.25
/eaKey Features
Watts
360
Wattage Equivalency
360
Bulb Shape
MR16
Color Temperature
3300
Voltage
82
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1238 SUPER CLUBSPOT 360 WATT LYCIAN
Zoro #
G003210076
UPC #
-
Country of Origin
China
Details
Watts
360
Wattage Equivalency
360
Bulb Shape
MR16
Color Temperature
3300
Voltage
82
Bulb Base Type
GY5.3 2-FLAT PINS
Description
Replacement for Lycian 1238 Super Clubspot 360 Watt replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.