This item is Discontinued.

This item is Discontinued.
Replacement for Mazda B Series Trucks Year 2008 FOG Light replacement light bulb lamp (Discontinued)
Mfr #
B SERIES TRUCKS YEAR 2008 FOG LIGHT MAZDA
Zoro #
G102806224
Country of Origin China
Category Vehicle Bulbs & Lenses
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B SERIES TRUCKS YEAR 2008 FOG LIGHT MAZDA
- Zoro #
- G102806224
- UPC #
- -
- Country of Origin
- China
- Bulb Base Type
- P22D RIGHT ANGLE BASE
- Bulb Shape
- T4
- Wattage Equivalency
- 55
- Voltage
- 12.8
- Watts
- 55
Description
Replacement for Mazda B Series Trucks Year 2008 FOG Light replacement light bulb lamp