This item is Discontinued.

This item is Discontinued.
Replacement for Microfilm Enterprise R35/24 replacement light bulb lamp (Discontinued)
Mfr #
R35/24 MICROFILM ENTERPRISE
Zoro #
G903219285
Country of Origin China
Category Halogen Light Bulbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R35/24 MICROFILM ENTERPRISE
- Zoro #
- G903219285
- UPC #
- -
- Country of Origin
- China
- Voltage
- 120
- Watts
- 150
- Bulb Base Type
- BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Bulb Shape
- T4
- Bulb Color Temp.
- 3000
Description
Replacement for Microfilm Enterprise R35/24 replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.